PFERD

PFERD Tungsten-carbide burr round arch shape 0618 stainless 6mm 6x18mm

  • ERIKS:12532113
  • Manufacturer:4007220900550
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide burr (rotor-cutter) DIN 8033 –6 mm shank Ø, conical shape RBF, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Round arch shape RBF

Save to list

€33.12/ pieceexcl. VAT

€40.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Tree shape with radius end RBF
Total length
55 mm
DIN standard
8033
Head diameter
6 mm