PFERD

PFERD Tungsten-carbide burr round arch shape 0618 5 6mm 6x18mm

  • ERIKS:23415204
  • Manufacturer:4007220047637
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, arch shape RBF, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Round arch shape RBF

Save to list

€27.58/ pieceexcl. VAT

€33.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
55 mm
DIN standard
8033
Head diameter
6 mm