PFERD

PFERD Tungsten-carbide burr pointed tree shape 1630 3 6mm 16x30mm

  • ERIKS:23152710
  • Manufacturer:4007220048238
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Pointed tree shape SPG

Save to list

€136.93/ pieceexcl. VAT

€165.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shape
Pointed tree shape SPG
Total length
70 mm
DIN standard
8033
Head diameter
16 mm