PFERD

PFERD Tungsten-carbide burr pointed tree shape 1230 3PLUS 6mm 12x30mm

  • ERIKS:23430550
  • Manufacturer:4007220048382
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system 3 PLUS

Application: Cross cut, high material removal. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys. Note: This tooth system is an alternative to tooth system 4.

Pointed tree shape SPG

Save to list

€56.44/ pieceexcl. VAT

€68.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
12 mm