PFERD

PFERD Tungsten-carbide burr pointed tree shape 1230 3 6mm 12x30mm

  • ERIKS:23415138
  • Manufacturer:4007220048344
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Pointed tree shape SPG

Save to list

€56.39/ pieceexcl. VAT

€68.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
70 mm
DIN standard
8033
Head diameter
12 mm