PFERD

PFERD Tungsten-carbide burr pointed tree shape 1225 4 6mm 12x25mm

  • ERIKS:23415142
  • Manufacturer:4007220048184
Image 1
Tungsten carbide burrs, DIN 8032/8033, pointed tree shape SPG, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€58.51/ pieceexcl. VAT

€70.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
Total length
65 mm
DIN standard
8033
Head diameter
12 mm