PFERD

PFERD Tungsten-carbide burr pointed tree shape 1020 4 6mm 10x20mm

  • ERIKS:23415141
  • Manufacturer:4007220048061
Image 1
Tungsten carbide burrs, DIN 8032/8033, pointed tree shape SPG, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€50.75/ pieceexcl. VAT

€61.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
10 mm