PFERD

PFERD Tungsten-carbide burr pointed tree shape 0618 5 6mm 6x18mm

  • ERIKS:23415145
  • Manufacturer:4007220047972
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Pointed tree shape SPG

Save to list

€26.78/ pieceexcl. VAT

€32.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Pointed tree shape SPG
Total length
55 mm
DIN standard
8033
Head diameter
6 mm