PFERD

PFERD Tungsten-carbide burr pointed tree shape 0618 3 6mm 6x18mm

  • ERIKS:23415135
  • Manufacturer:4007220047927
Image 1
Tungsten carbide burrs, DIN 8032/8033, pointed tree shape SPG, tooth system 3, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€26.78/ pieceexcl. VAT

€32.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Pointed tree shape SPG
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
6 mm