PFERD

PFERD Tungsten-carbide burr flame shape B 1230 3PLUS 6mm 12x30mm

  • ERIKS:23430565
  • Manufacturer:4007220046111
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, flame shape B, tooth system 3 PLUS

Application: Cross cut, high material removal. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.

Note: This tooth system is an alternative to tooth system 4.



Flame shape B

Save to list

€57.37/ pieceexcl. VAT

€69.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
12 mm