PFERD

PFERD Tungsten-carbide burr flame shape B 0820 3 6mm 8x20mm

  • ERIKS:23152562
  • Manufacturer:4007220046050
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, flame shape B, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Flame shape B

Save to list

€82.20/ pieceexcl. VAT

€99.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Flame shape B
Total length
60 mm
DIN standard
8033
Head diameter
8 mm