PFERD

PFERD Tungsten-carbide burr drum-shaped 12254 6mm 12x25mm

  • ERIKS:23152603
  • Manufacturer:4007220046548
Image 1
Image 2
Image 1
Image 2
Save to list

€151.07/ pieceexcl. VAT

€182.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape with radius end WRC
Total length
65 mm
DIN standard
8033
Head diameter
12 mm