PFERD

PFERD Tungsten-carbide burr drum-shaped 1225 4 6mm 12x25mm

  • ERIKS:23415097
  • Manufacturer:4007220046548
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical drum with radius end WRC, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€52.90/ pieceexcl. VAT

€64.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
12 mm