PFERD

PFERD Tungsten-carbide burr drum-shaped 1020 stainless 6mm 10x20mm

  • ERIKS:12739504
  • Manufacturer:4007220952290
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.

Drum shape WRC

Save to list

€52.92/ pieceexcl. VAT

€64.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8032
Head diameter
10 mm