PFERD

PFERD Tungsten-carbide burr drum-shaped 1020 4 6mm 10x20mm

  • ERIKS:23415095
  • Manufacturer:4007220046425
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical drum with radius end WRC, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€38.98/ pieceexcl. VAT

€47.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
10 mm