PFERD

PFERD Tungsten-carbide burr drum-shaped 08204 6mm 8x20mm

  • ERIKS:23152571
  • Manufacturer:4007220046326
Image 1
Image 2
Image 1
Image 2
Save to list

€94.96/ pieceexcl. VAT

€114.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape with radius end WRC
Total length
60 mm
DIN standard
8033
Head diameter
8 mm