PFERD

PFERD Tungsten-carbide burr drum-shaped 0820 5 6mm 8x20mm

  • ERIKS:23415100
  • Manufacturer:4007220046333
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.

Drum shape WRC

Save to list

€39.07/ pieceexcl. VAT

€47.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8033
Head diameter
8 mm