PFERD

PFERD Tungsten-carbide burr drum-shaped 0616 3 6mm 6x16mm

  • ERIKS:23415086
  • Manufacturer:4007220046210
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.

Drum shape WRC

Save to list

€27.76/ pieceexcl. VAT

€33.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
6 mm
Total length
55 mm
DIN standard
8033
Head diameter
6 mm