PFERD

PFERD Tungsten-carbide burr drop shape1220 4 6mm 12x20mm

  • ERIKS:23152719
  • Manufacturer:4007220049006
Image 1
Image 2
Image 1
Image 2
Save to list

€116.75/ pieceexcl. VAT

€141.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Oval shape TRE
Total length
60 mm
DIN standard
8033
Head diameter
12 mm