PFERD

PFERD Tungsten-carbide burr drop shape 1220 3 6mm 12x20mm

  • ERIKS:23415154
  • Manufacturer:4007220048931
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drop shape TRE, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Drop shape TRE

Save to list

€46.27/ pieceexcl. VAT

€55.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Oval shape TRE
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8033
Head diameter
12 mm