PFERD

PFERD Tungsten-carbide burr drop shape 1016 4 6mm 10x14mm

  • ERIKS:23415156
  • Manufacturer:4007220048856
Image 1
Tungsten carbide burr DIN 8032/8033, drop shape TRE, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€51.35/ pieceexcl. VAT

€62.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Oval shape TRE
Shaft Diameter
6 mm
Total length
56 mm
DIN standard
8033
Head diameter
10 mm