PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 1625 3 6mm 12x25mm

  • ERIKS:23415063
  • Manufacturer:4007220045244
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA-S, with end-tooth system, tooth system 3, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€68.29/ pieceexcl. VAT

€82.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape ZYAS
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
16 mm