PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 0820 5 6mm 8x20mm

  • ERIKS:23415072
  • Manufacturer:4007220045053
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.

Cylindrical ZYAS, with end-tooth system

Save to list

€36.82/ pieceexcl. VAT

€44.55incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape ZYAS
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8033
Head diameter
8 mm