PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 0820 4 6mm 8x20mm

  • ERIKS:23152597
  • Manufacturer:4007220045046
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA-S, with end-tooth system, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€89.23/ pieceexcl. VAT

€107.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape ZYAS
Total length
60 mm
DIN standard
8033
Head diameter
8 mm