PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 0820 3 6mm 8x20mm

  • ERIKS:23152632
  • Manufacturer:4007220045015
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Cylindrical ZYAS, with end-tooth system

Save to list

€69.38/ pieceexcl. VAT

€83.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape ZYAS
Total length
60 mm
DIN standard
8033
Head diameter
8 mm