PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 0616 5 6mm 6x16mm

  • ERIKS:23152599
  • Manufacturer:4007220045008
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Cylindrical ZYAS, with end-tooth system

Save to list

€51.47/ pieceexcl. VAT

€62.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape ZYAS
Total length
55 mm
DIN standard
8033
Head diameter
6 mm