PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 0616 3PLUS 6mm 6x16mm

  • ERIKS:23430527
  • Manufacturer:4007220044971
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system 3 PLUS

Application: Cross cut, high material removal. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.

Note: This tooth system is an alternative to tooth system 4.



Cylindrical ZYAS, with end-tooth system

Save to list

€27.30/ pieceexcl. VAT

€33.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Cylindrical shape ZYAS
Shaft Diameter
6 mm
Total length
55 mm
Head diameter
6 mm