PFERD

PFERD Tungsten-carbide burr cylindrical 1625 3 6mm 16x25mm

  • ERIKS:23152630
  • Manufacturer:4007220045787
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Cylindrical ZYA

Save to list

€121.47/ pieceexcl. VAT

€146.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Total length
65 mm
DIN standard
8033
Head diameter
16 mm