PFERD

PFERD Tungsten-carbide burr cylindrical 1225 stainl. 6mm 12x25mm

  • ERIKS:12532108
  • Manufacturer:4007220900505
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Cylindrical ZYA

Save to list

€63.46/ pieceexcl. VAT

€76.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Cylindrical shape ZYA
Total length
65 mm
DIN standard
8033
Head diameter
12 mm