PFERD

PFERD Tungsten-carbide burr cylindrical 1225 3 6mm 12x25mm

  • ERIKS:23415035
  • Manufacturer:4007220045657
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Cylindrical ZYA

Save to list

€48.64/ pieceexcl. VAT

€58.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
65 mm
DIN standard
8033
Head diameter
12 mm