PFERD

PFERD Tungsten-carbide burr cylindrical 1020 5 6mm 10x20mm

  • ERIKS:23415048
  • Manufacturer:4007220045930
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA, without end-tooth system, tooth system 5, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€38.00/ pieceexcl. VAT

€45.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
10 mm