PFERD

PFERD Tungsten-carbide burr cylindrical 1020 3 6mm 10x20mm

  • ERIKS:23415034
  • Manufacturer:4007220045855
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Cylindrical ZYA

Save to list

€38.00/ pieceexcl. VAT

€45.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape ZYA
Total length
60 mm
DIN standard
8033
Head diameter
10 mm