PFERD

PFERD Tungsten-carbide burr cylindrical 1013 4 6mm 10x13mm

  • ERIKS:23152588
  • Manufacturer:4007220045626
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA, without end-tooth system, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€85.15/ pieceexcl. VAT

€103.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Total length
53 mm
DIN standard
8033
Head diameter
10 mm