PFERD

PFERD Tungsten-carbide burr cylindrical 0616 4 6mm 6x16mm

  • ERIKS:23415038
  • Manufacturer:4007220045503
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA, without end-tooth system, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€28.71/ pieceexcl. VAT

€34.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
55 mm
DIN standard
8033
Head diameter
6 mm