PFERD

PFERD Tungsten-carbide burr cylindrical 0413 4 6mm 4x13mm

  • ERIKS:23415037
  • Manufacturer:4007220045459
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA, without end-tooth system, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€27.62/ pieceexcl. VAT

€33.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
55 mm
DIN standard
8033
Head diameter
4 mm