PFERD

PFERD Tungsten-carbide burr conical point shape 1225 4 6mm 12x25mm

  • ERIKS:23415171
  • Manufacturer:4007220047460
Image 1
Tungsten-carbide burr, DIN 8032/8033, conical pointed shape SKM, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€57.07/ pieceexcl. VAT

€69.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Conical pointed shape SKM
Shaft Diameter
6 mm
Total length
65 mm
DIN standard
8033
Head diameter
12 mm