PFERD

PFERD Tungsten-carbide burr conical point shape 1020 4 6mm 10x20mm

  • ERIKS:23415170
  • Manufacturer:4007220047378
Image 1
Tungsten-carbide burr, DIN 8032/8033, conical pointed shape SKM, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€31.65/ pieceexcl. VAT

€38.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Conical pointed shape SKM
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8033
Head diameter
10 mm