PFERD

PFERD Tungsten-carbide burr conical point shape 0618 4 6mm 6x18mm

  • ERIKS:23415169
  • Manufacturer:4007220047316
Image 1
Tungsten-carbide burr, DIN 8032/8033, conical pointed shape SKM, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€30.74/ pieceexcl. VAT

€37.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Conical pointed shape SKM
Shaft Diameter
6 mm
Total length
55 mm
DIN standard
8033
Head diameter
6 mm