PFERD

PFERD Tungsten-carbide burr conical point shape 0618 3 6mm 6x18mm

  • ERIKS:23152584
  • Manufacturer:4007220047279
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed conical shape SKM, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Pointed conical shape SKM

Save to list

€50.45/ pieceexcl. VAT

€61.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Conical pointed shape SKM
Total length
55 mm
DIN standard
8033
Head diameter
6 mm