PFERD

PFERD Tungsten-carbide burr ball-shaped 2018 3 6mm 20x18mm

  • ERIKS:23415116
  • Manufacturer:4007220047194
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm,ball shape KUD, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Ball shape KUD

Save to list

€71.74/ pieceexcl. VAT

€86.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
58 mm
DIN standard
8033
Head diameter
20 mm