PFERD

PFERD Tungsten-carbide burr ball-shaped 1614 5 6mm 16x14.3mm

  • ERIKS:23415127
  • Manufacturer:4007220047187
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm,ball shape KUD, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Ball shape KUD

Save to list

€50.83/ pieceexcl. VAT

€61.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
14.3 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
54 mm
DIN standard
8033
Head diameter
16 mm