PFERD

PFERD Tungsten-carbide burr ball-shaped 1614 4 6mm 16x14.3mm

  • ERIKS:23415121
  • Manufacturer:4007220047170
Image 1
Tungsten carbide burrs, DIN 8032/8033, ball shape KUD, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€58.41/ pieceexcl. VAT

€70.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
14.3 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
54 mm
DIN standard
8033
Head diameter
16 mm