PFERD

PFERD Tungsten-carbide burr ball-shaped 1210 5 6mm 12x10.8mm

  • ERIKS:23415126
  • Manufacturer:4007220047088
Image 1
Tungsten carbide burrs, DIN 8032/8033, ball shape KUD, tooth system 5, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€38.00/ pieceexcl. VAT

€45.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
10 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
DIN standard
8033
Head diameter
12 mm