PFERD

PFERD Tungsten-carbide burr ball-shaped 1210 3 6mm 12x10.8mm

  • ERIKS:23152721
  • Manufacturer:4007220047002
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm,ball shape KUD, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Ball shape KUD

Save to list

€74.35/ pieceexcl. VAT

€89.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
10.8 mm
Shape
Ball shape KUD
Total length
50 mm
DIN standard
8033
Head diameter
12 mm