PFERD

PFERD Tungsten-carbide burr ball-shaped 1009 4 6mm 10x9mm

  • ERIKS:23415119
  • Manufacturer:4007220046975
Image 1
Tungsten carbide burrs, DIN 8032/8033, ball shape KUD, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€35.16/ pieceexcl. VAT

€42.54incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
9 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
49 mm
DIN standard
8033
Head diameter
10 mm