PFERD

PFERD Tungsten-carbide burr ball-shaped 0807 3PLUS 6mm 8x7mm

  • ERIKS:23430542
  • Manufacturer:4007220046883
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system 3 PLUS

Application: Cross cut, high material removal. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.

Note: This tooth system is an alternative to tooth system 4.



Ball shape KUD

Save to list

€26.78/ pieceexcl. VAT

€32.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
47 mm
Head diameter
8 mm