PFERD

PFERD Tungsten-carbide burr ball-shaped 0605 5 6mm 6x5.4mm

  • ERIKS:23415123
  • Manufacturer:4007220046852
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm,ball shape KUD, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Ball shape KUD

Save to list

€23.38/ pieceexcl. VAT

€28.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
5.4 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
45 mm
DIN standard
8033
Head diameter
6 mm