PFERD

PFERD Tungsten-carbide burr ball-shaped 0403 5 6mm 4x3.6mm

  • ERIKS:23152651
  • Manufacturer:4007220046807
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm,ball shape KUD, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Ball shape KUD

Save to list

€44.65/ pieceexcl. VAT

€54.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
3.6 mm
Shape
Ball shape KUD
Total length
45 mm
DIN standard
8033
Head diameter
4 mm