PFERD

PFERD Tungsten-carbide burr angle shape 1613 3 6mm 16x13mm

  • ERIKS:23415216
  • Manufacturer:4007220049242
Image 1
Tungsten-carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, angle shape WKN, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Angle shape WKN

Save to list

€66.20/ pieceexcl. VAT

€80.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Flame shape B
Shaft Diameter
6 mm
Total length
53 mm
DIN standard
8033
Head diameter
16 mm