PFERD

PFERD Tungsten-carbide burr angle shape 1213 3 6mm 12x13mm

  • ERIKS:23415215
  • Manufacturer:4007220049235
Image 1
Tungsten-carbide burr (rotor-cutter) DIN 8032/8033 – 6 mm shaft Ø, angle shape WKN, tooth system 3

Rotor-cutter, 6 mm shaft Ø
Save to list

€54.68/ pieceexcl. VAT

€66.16incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Inverted cone WKN
Shaft Diameter
6 mm
Total length
53 mm
DIN standard
8033
Head diameter
12 mm